Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard Big Bag Value pack

BIG BAG STANDARD 90X90X110CM 120PCS

Art.-no. 0988046511

EAN 4068362026720

-,--
price per selected packing unit
| Individual prices for customers after login
Standard Big Bag Value pack

Art.-no. 0988046511

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Big Bag with filling skirt and fastener bands to prevent goods from accidentally falling out.

Easy handling


  • Large opening makes filling the bag easier.

  • Large filling capacity of 891 litres, offers plenty of space for bulk goods, building materials and other materials.

  • 4 lifting loops facilitate transport.


Safe storage


  • Polypropylene fabric makes the bag particularly robust.

  • Integrated skirt and fastener bands secure the contents during transport and storage.

  • With a safety factor of 5:1, the bag is particularly tear resistant.
Notice
  • Store the Big Bag in a safe place. The weather can affect material quality and safety.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Closable Big Bag in value pack from WÜRTH. Suitable for applications in agriculture, construction and industry for transporting and storing bulk goods, building materials, agricultural products and waste.

Length

90 cm

Width

90 cm

Height

110 cm

Contents

0.89 m³

Material

Polypropylene material

Design

Uncoated

Load capacity

1200 kg

Number of pieces

120 PCS

Standard Big Bag Value pack including:
120 x
Disposable standard Big Bag With skirting and fastener bands

BIGBG-90X90X110CM-1200KG

Description:
Uncoated, With apron and closure straps, With 4 loops on top 0.89 m³ 1200 kg
The disposable standard Big Bag has a large capacity with a length and width of 90 cm and is made from robust polypropylene fabric for long-term durability
Quantity: 120 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information