Stand-off installation system AMO®-Therm
Adapt. w. thread. fitt., sst A4, AMO-Therm
ADAPT-AMOTHERM-SET-ANC-A4-80-M12/M16X320
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Quick and easy installation
Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate
The thermal separation adapter in a plastic cone interrupts the thermal bridge and prevents heat loss to the outside.
Secure attachment with approval for high loads in a wide range of building materials
When anchoring in a substrate with the injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200
Usable lengths from 80 to 300 mm can be covered with an AMO-Therm
Individual and flexible length setting using the adapter with commercially available threaded rods with acceptance test certificate 3.1
Attachment with low thermal loss to insulated substrates indoors and outdoors, in walls, facing insulation on ceilings, non-bearing façades
e.g. awnings, canopies, post box systems, satellite systems, lighting equipment, light wells, air-conditioning units, brackets, grids, metal structures, balcony railings, balcony privacy screens, etc.
Can be used in different building materials
Solid and hollow sand-lime brick, normal and lightweight concrete, cracked and non-cracked concrete, aerated concrete, solid and vertically perforated brick
Can be used outdoors, in humid areas and close to the sea
External parts made from stainless steel.
Suitable for pre-positioned installation
Connection thread (1) | M12 |
Material of connection thread (2) | Stainless steel A4 |
Diameter threaded rod (3) | M16 |
Material of threaded rod (4) | Stainless steel A4 |
Length (5) | 385 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt