Stand-off installation AMO®-light
AMO-light screw
SCR-AMOLIGHT-CS-DWL-AW40-(A2K)-10X230
Art.-no. 0912810618
EAN 4050641989031
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Lower cost, since screw and anchor are supplied in a set
Easier installation owing to quick insertion process
Immediate load-bearing capacity: no waiting
AMO-Light screw
Plastic anchor in screw shank made from high-quality polyamide (nylon)
Plastic frame anchor SHARK® UR 10
- Expands in four directions
- Very strong anti-rotation lock
- Made from high-quality polyamide (nylon)
The fixture is attached to the screw shank by screwing a 4 mm chipboard screw (no drill tip, counter thread, ring thread) into the plastic anchor (the plastic anchor is in the screw shank)
Resistant to rotting, weathering and ageing
Combi set consisting of: AMO®-light screw + plastic frame anchor SHARK® UR 10
Surveillance cameras
Drill the hole
Clean the drill hole
Install anchor
Screw in the AMO-light screw
Attach the component by screwing-in a 4 mm particle board screw
Detail A
Datasheets(X)
Attachment of non-safety-relevant components
- Use in concrete, solid bricks, solid calcium silicate blocks, vertically perforated bricks, hollow calcium silicate blocks, aerated concrete, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks
- Stand-off installation for light loads (F ≤ 10 N per screw)
- E.g. lighting, lamps, electrical switches, house signs, information signs, alarm systems, motion detectors etc.
Drill perforated and hollow blocks with a rotary drill (without hammer mechanism). Drill cuttings must be removed from the drill hole.
Nominal drill hole diameter | 10 mm |
Embedding depth | 70 mm |
Drill hole depth | 80 mm |
Length | 230 mm |
Internal drive | AW40 |
Max. attachment height in solid brick | 160 mm |
Max. attachment height in perforated brick | 160 mm |
Required particle-board screw diameter | 4 mm, screw-in depth: 16-26 mm |
Material | Steel |
Thread diameter | 4 mm |
Surface | Zinc plated |
Head type | Countersunk head |