Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stand connecting screw

Phosphated steel H
SCR-FRMWRKCON-H2-(PHR)-3,9X13,5

Art.-no. 018933513
EAN 4011231244114
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
Hardened, phosphated steel. Screw specially designed for sound-absorbing and dry construction.
  • For connecting U-profiles, C-supports and other metal profiles on substructures up to 1 mm material thickness per component

  • Double-threaded tapping screw thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.9 mm

Length (l)

13.5 mm

Thread length (lg)

11 mm

Head diameter (dh)

8 mm

Head height (k)

2.67 mm

Internal drive

H2

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Head type

Button head

Thread type

Self-tapping screw thread

Thread form

Single start thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information