Stand connecting screw
Phosphated steel H
SCR-FRMWRKCON-H2-(PHR)-3,9X13,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting U-profiles, C-supports and other metal profiles on substructures up to 1 mm material thickness per component
- Double-threaded tapping screw thread
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 13.5 mm |
Thread length (lg) | 11 mm |
Head diameter (dh) | 8.0 mm |
Head height (k) | 2.67 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Head type | Button head |
Thread type | Self-tapping screw thread |
Thread form | Single start thread |
Shape of tip | Tip |
