Stainless steel security rosette
Sst security ros. fitting w. PC perforation
SDF-A2-ROS-CK-11-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Concealed 2-point screw connection of escutcheons, produces the best-possible hold of the escutcheon
Door handles can also be supplied with anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
The protective escutcheons can be used for apartment entrance doors with a door thickness of 38-45 mm and for house doors with a door thickness of 63-75 mm.
Inner rosette can be used to mark the holes. For mounting the security rosettes on doors of different thicknesses, use countersunk screws DIN 965 (M5 x 45 - 80).
Suitable for | House doors |
Fire protection certified | Yes |
Punched-hole | PC |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness | 38-75 mm |
Thickness of external rosette | 11 mm |
Suitable for min./max. profile-cylinder projection | 10-14 mm |
Rosette diameter (outer) | 55 mm |
Rosette diameter (inner) | 55 mm |
Rosette thickness (inner) | 8 mm |
Hole distance | 38 mm |
Cam diameter | 8 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | Yes |
Included in delivery | 1 x external rosette with PZ perforation, 1 x basic rosette for indoors with PZ perforation, 1 cover rosette with PZ perforation, countersunk head screws DIN 965 M5 x 45 mm, M5 x 50 mm, M5 x 70 mm, M5 x 80 mm, zinc-plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!