Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stainless steel security rosette

Sst security ros. fitting w. PC perforation
SDF-A2-ROS-CK-11-MATT

Art.-no. 0687250001

EAN 4024835437394

-,--
price per selected packing unit
| Individual prices for customers after login
Stainless steel security rosette

Art.-no. 0687250001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Concealed 2-point screw connection of escutcheons, produces the best-possible hold of the escutcheon
Notice

Door handles can also be supplied with anti-bacterial surface by special order.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The protective escutcheons can be used for apartment entrance doors with a door thickness of 38-45 mm and for house doors with a door thickness of 63-75 mm.

Instructions

Inner rosette can be used to mark the holes. For mounting the security rosettes on doors of different thicknesses, use countersunk screws DIN 965 (M5 x 45 - 80).

Suitable for

House doors, Apartment entrance doors, Office doors, Surgery doors, Fire protection doors

Fire protection certified

Yes

Punched-hole

PC

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness

38-75 mm

Thickness of external rosette

11 mm

Suitable for min./max. profile-cylinder projection

10-14 mm

Rosette diameter (outer)

55 mm

Rosette diameter (inner)

55 mm

Rosette thickness (inner)

8 mm

Hole distance

38 mm

Cam diameter

8 mm

DIN direction

DIN R/L

Environmental Product Declaration

Yes

Included in delivery

1 x external rosette with PZ perforation, 1 x basic rosette for indoors with PZ perforation, 1 cover rosette with PZ perforation, countersunk head screws DIN 965 M5 x 45 mm, M5 x 50 mm, M5 x 70 mm, M5 x 80 mm, zinc-plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X45

Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X50

x 100 pcs
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X70

x 200 pcs
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X80

x 200 pcs
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X55

Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X60

x 200 pcs
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X65

x 200 pcs
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X75

x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information