Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Stainless steel security door fitting S 505

Stainless steel security door fitting S 505
SDF-A2-S505-ES1-CH-CK-72-11-MATT

Art.-no. 0687255040

EAN 4053479306230

-,--
price per selected packing unit
| Individual prices for customers after login
Stainless steel security door fitting S 505

Art.-no. 0687255040

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 3-point screw connection for the fitting, providing the best possible hold for the fitting

  • Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors

  • Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For apartment entrance doors, front doors and fire safety doors.

Suitable for

Apartment entrance doors

Fire protection certified

No

Fitting version

Handle/handle plate

Shape of door handle

GE (Frankfurt type)

Punched-hole

PC

Distance (from handle to lock) (E)

72 mm

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-45 mm

Suitable for min./max. profile-cylinder projection

10-13 mm

Square size

8 mm

Spindle

With M12 thread roll

DIN direction

DIN R/L

Standards

EN 1906, DIN 18257, DIN 1906

Environmental Product Declaration

Yes

Utilisation category

Class 4

Resistance class

ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable

Bearing Technology

Door handle, fixed, With plastic bearing

Insertion depth

59 mm

Handle length

130 mm

Handle diameter

21 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

62 mm

Grip height inc. rosette/label

63 mm

Hole distance

215 mm

Label length (outer)

255 mm

Label length (inner)

255 mm

Label thickness (outer)

11 mm

Label thickness (inner)

5 mm

Plate width (outer)

53 mm

Plate width (inner)

53 mm

Classification key according to DIN EN 1906: 2012-12
4 7 - B1(*) 1 4 2 U
(*) only for 9 mm square the 4. Suitable place for fire and smoke protection. For other square dimensions (8 mm, 10 mm), the classification code changes as follows:
0
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
NP profile double cylinder In 6-pin system

PRFLCYL-NP-DB-6PIN-ML-(NI)-DL-35X45MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

x 5 pcs
1/4 inch bit ratchet

BITRTCH-1/4IN-L100MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information