Stainless steel security door fitting S 202
Stainless steel security door fitting, S 202
SDF-A2-S202-CH-CC-72-14-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 3-point screw connection for the fitting, providing the best possible hold for the fitting
- Long plate lever/handle set with rigid knob for DIN R and DIN L doors
- Protection against burglary, as fittings with a barrel cover on the outside ensure optimal protection against Zieh-Fix door-opening devices commonly used in break-ins (extraction and breakage of cylinder)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For apartment entrance doors.
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Fitting version | Handle/knob |
Shape of door handle | U |
Punched-hole | BC |
Distance (from handle to lock) (E) | 72 mm |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-45 mm |
Suitable for min./max. profile-cylinder projection | 10-15 mm |
Square size | 8 mm |
Spindle | With M8 thread |
DIN direction | DIN R/L |
Environmental Product Declaration | Yes |
Bearing Technology | Door handle, loose |
Insertion depth | 42 mm |
Handle length | 141 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 68.5 mm |
Knob diameter | 50 mm |
Grip height inc. rosette/label | 56 mm |
Knob/handle plate/loop handle | Solid |
Hole distance | 215 mm |
Label length (outer) | 247 mm |
Label length (inner) | 247 mm |
Label thickness (outer) | 14 mm |
Label thickness (inner) | 8 mm |
Label width (outer) | 54 mm |
Label width (inner) | 54 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!