Stainless steel locking hook
Locking hook stainless steel A2
INSTEPLOK-RUB-K-A2-46X18MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Length (A) | 83 mm |
Width (B) | 18 mm |
Standards | DIN 3133 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
