Stainless steel impact scraper
Universal scraper with striking cap
UNISCPR-IMPACTCAP-W75MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spherical striking cap with full blade shaft
- Ergonomic 2C handle with non-slip surface to dampen hammer blows
- Mirror-polished scraper blade for easy cleaning
- 1.8 mm thick stainless steel blade prevents contact corrosion
The scraper is intended for use with a hammer but does not substitute a chisel for chiselling work.
Datasheets(X)
Length | 235 mm |
Blade width | 75 mm |
Blade length | 100 mm |
Material | Stainless steel AISI 420 |
Material of handle | 2-component plastic |