Stainless steel cutting blade
Stainless steel blade in dispenser not snap-off
BLDE-KNFE-SST-18MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- No break-off segments, no predetermined breaking points
- Specially hardened cutting blade
- Secure storage in practical push dispenser
Application also in food industries.
Blade length | 110 mm |
Blade width | 18 mm |
Thickness of blade | 0.5 mm |
Matière | Stainless steel, 1.4034 |
Cutting edge length | 100 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt