Stainless steel care spray
Stainless steel care spray
SSTCARE-SPR-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nurturing, creamy emulsion with cleaning effect
- Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed
- Can be used on vertical surfaces
Do not spray on hot surfaces or use in direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cleaning care emulsion for metallic surfaces
First remove coarse dirt with stainless steel power cleaner. Spray onto the dry surface; polish with a soft cloth and wipe off thoroughly.
Chemical basis | Medic white oil with synthetic oils |
Smell/fragrance | Characteristic |
Colour | White |
pH value | 10.2 |
Density | 0.855 g/cm³ |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |
Shelf life from production | 24 Month |
Contents | 400 ml |
Datasheets (1)
Certificates/ Documents (4)
Services und Systeme rund ums Produkt