Stainless steel cable C650 For Standard safety harness system
Stainless steel cable for rope system standard
ROPSYS-HORIZ-STAINLESS STEEL CABLE-C650
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428912.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428922.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/59880421.jpg)
Register now and access more than 125,000 products
- Mounting on intermediate or end/corner support with DIBt National technical approval
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- Flexible 8 mm thick stainless steel cable (V4A) with 19x19 strands
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- The maximum number of people depends on the substructure and geometry (see DIBt National technical approval)
- Maximum rope length: 200 m
- From 20 m rope length, a spool (art. no. 0838906664) must also be ordered for easier unwinding
- DIBt National technical approval Z-14.9-866
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Datasheets(X)
- Suitable for securing up to a maximum of four persons against falling in connection with personal protective equipment
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with DIBt National technical approval, European Technical Assessment (ETA), approval in individual cases, general component type approval, project-related type approval (Berlin) and designed rigid surfaces (steel, concrete components)
- Use in corrosion resistance class (CRC) II permitted
Length | 1 m |
Material | Stainless steel A4, 1.4401 |
Wire cable diameter | 8 mm |
Colour | Stainless steel coloured |