Stainless steel cable C650 For Standard safety harness system
Stainless steel cable for rope system standard
ROPSYS-HORIZ-STAINLESS STEEL CABLE-C650
Art.-no.
0838906650
EAN 4062856802678
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.



Exclusively for trade customers
Register now and access more than 125,000 products
For mounting on single anchor points with DIBt National technical approval
- Mounting on intermediate or end/corner support with DIBt National technical approval
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- Flexible 8 mm thick stainless steel cable (V4A) with 19x19 strands
Notice
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- The maximum number of people depends on the substructure and geometry (see DIBt National technical approval)
- Maximum rope length: 200 m
- From 20 m rope length, a spool (art. no. 0838906664) must also be ordered for easier unwinding
- DIBt National technical approval Z-14.9-866
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Application area
- Suitable for securing up to a maximum of four persons against falling in connection with personal protective equipment
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with DIBt National technical approval, European Technical Assessment (ETA), approval in individual cases, general component type approval, project-related type approval (Berlin) and designed rigid surfaces (steel, concrete components)
- Use in corrosion resistance class (CRC) II permitted
Product information
Datasheets (0)
The following might also be of interest for you
Is often bought with