Stainless Steel Tape self-adhesive
Stainless steel tape self-adhesive
SSTSTRP-MITRGRIND-100MMX3M
Art.-no. 0672101003
EAN 4049557024431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Uniform grinding finish on both frame parts
- Fast, easy and precise masking
- Easy to cut using standard household scissors
- Simple and economical solution
- Reusable
Datasheets(X)
For bevel grinding of welding seams and satin finishing of stainless steel profiles.
Width | 100 mm |
Length | 3 m |
Thickness | 0.15 mm |
Material | Stainless steel A4, 1.4404 |