Square weld nuts DIN 928, A4 stainless steel, plain
DIN 928 bare stainless steel A4
NUT-WELD-SQUAR-DIN928-A4-WS10-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 928 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
External drive (s1) | WS10 |
Design | With square |
Thread type | Metric thread |
Pitch | 1 mm |
Nominal diameter | 6 mm |
Width across corners (e) | 13 mm |