Square weld nut DIN 928, steel, plain, fine thread
DIN 928 plain steel, fine thread
NUT-WELD-SQUAR-DIN928-ST-WS24-M16X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Max. carbon content of 0.25 %
Datasheets(X)
Standards | DIN 928 |
Material | Steel |
Property class | 0 - not applicable |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
External drive (s1) | WS24 |
DIN | 928 |
Thread type | Metric thread |
Width across corners | 32 mm |
Connection diameter | 18.8 mm |
Max. carbon content | 0.25 % |