Square wedge-shaped washer DIN 6918, 295-350 HV, hot-dip galvanised, wedge-shaped, for high-tensile prestressed bolt on U-profile
DIN 6918 steel hot dip galvanized
WSH-HV-DIN6918-(U-PRFL)-(HDG)-D17
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Strength 295-350 HV 10
- Hot-dip galvanised steel
- Pitch 8%
“Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.
The design of steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024.
ÜH (manufacturer's declaration of conformity)
Datasheets(X)
For high-strength preloadable bolted connections in metal constructions
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Thickness (h1) | 5.9 mm |
Width (b1) | 36 mm |
Length (l1) | 32 mm |
Standards | DIN 6918 |
Material | Steel |
Min./max. Vickers hardness, HV | 295-350 HV |
Surface | Hot dip galvanized |
Tilting | 8 % |
Suitable for | High-strength friction connections on U profiles in steel structures |
RoHS-compliant | Yes |
