Square split spindle 8 mm notched on two sides
Square end expanding pin
SQUARPIN-F.DRFRN-ST-(ZN)-8X110MM
Art.-no. 0688193110
EAN 4011231597203
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The square spindles are used to connect two door handles
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Screwing in the grub screw expands the pin/spindle.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 110 mm |
Square size | 8 mm |
DIN direction | DIN R/L |
