Square spindle 9 mm with longitudinal groove
SPNDL-W-LONG-GROOVE-ST-(ZN)-9X115 MM
Art.-no. 0687192315
EAN 4099618447648
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The square spindles are used to connect two door handles on a fire or smoke protection door
- This fastener moves the latch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273.
Only Würth original parts may be used for installation. The installation work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Private area, Object area |
Suitable for | Fire protection doors, Smoke protection doors |
Suitable for door handle | DH A 502 FS Click, DH A 502 FS, DH A 505 FS Click, DH A 505 FS, DH A 507 FS Click, DH A 507 FS, DH A 510 FS Click, DH A 510 FS, DH A 602 FS, DH A 605 FS, DH A 607 FS, DH A 610 FS, DH A 802 FS, DH A 803 FS, DH A 806 FS, DH A 807 FS, DH A 810 FS, DH A 811 FS, Security door handle A 22, Security door handle A 25, Security door handle S 502, Security door handle S 505, Security door handle AL 22, Security door handle AL 25 |
Material | Steel |
Surface | Zinc plated |
Length (L) | 115 mm |
Square size | 9 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
