Square spindle 9 mm with eccentric drill hole
Square pin with front-end bore
SQUARPIN-F.DRFRN-W.BR-ST-(ZN)-9X99MM
Art.-no. 0688192300
EAN 4053479335223
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The square spindles are used to connect two door handles on a fire or noise protection door
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
The grub screw drills a hole in the square spindle, no slipping.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 99 mm |
Square size | 9 mm |
DIN direction | DIN R/L |
