Square solid spindle 9 mm
Square solid spindle FS
SQUAR-SPIN-F.DRFRN-ST-(ZN)-9X100MM
Art.-no. 0688192100
EAN 4053479307312
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The square spindles are used to connect two door handles on a fire or noise protection door
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Screwing in the grub screw with ring cutter (DIN 916) presses this against the spindle.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 100 mm |
Square size | 9 mm |
DIN direction | DIN R/L |
