Square solid spindle 8 mm
Square shaft full pin
SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X100MM
Art.-no. 0688193300
EAN 4057708384730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Screwing in the grub screw with ring cutter (DIN 916) presses this against the spindle.
![]() | |
Suitable for fitting | Handle on oval rosette, Handle plate on oval rosette |
Area of application | Object area, Private area |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Suitable for door handle | DH AL 900, DH AL 920, DH AL 930, DH A 900, DH A 920, DH A 930, DH A 931 |
Material | Steel |
Surface | Zinc plated |
Suitable for min./max. door thickness | 40-99 mm |
Length (L) | 100 mm |
Square size | 8 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
