Square shell design handle
Recessed handle square
HNDL-ZD-SHELL-(NI)-MATT-ECKIG-D35MM
Art.-no. 0685001080
EAN 4050641868183
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
External length (L) | 39 mm |
Internal length (L1) | 20 mm |
External width (B) | 39 mm |
Internal width (B1) | 20 mm |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Drill hole diameter (BD) | 35 mm |
Drill hole depth (BT) | 11 mm |
