Square plug GPN 260 Q
Push-in plug GPN 260 Q
LAMIPLG-SQUAR-(GPN260-Q)-1001005-BLACK
Art.-no. 0598261005
EAN 4052712457784
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.
The square plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.
Datasheets(X)
![]() | |
Profile length (A) | 100 mm |
Profile width (F) | 100 mm |
Suitable for pipe thickness (T) | 5 mm |
Height (M) | 22 mm |
Insertion depth (H) | 17 mm |
Min./max. shaft diameter (B/C) | 87-92 mm |
Other standard | GPN 260 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
