Square nut DIN 557, steel 5, hot-dip galvanised (hdg)
DIN 557 steel 5 hot dip galvanized
NUT-SQUAR-DIN557-5-WS13-(HDG)-M8
Art.-no. 033700038
EAN 4056808732595
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
External drive (s1) | WS13 |
Material | Steel |
Property class | 5 |
Surface | Hot dip galvanized |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Nominal diameter | 8 mm |
