Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Square neck bolt with short pin

DIN 479 steel 05.6 plain
SCR-SDP-DIN479-05.6-SW13-M12X60

Art.-no. 410181260
EAN 4047376771512

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 479, steel 5.6, bare
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

60 mm

Length of tenon (l2)

3 mm

Head height (k1)

12 mm

Diameter of tenon (d2)

8.5 mm

Standards

DIN 479

Material

Steel

Property class

05.6

Surface

Plain

RoHS-compliant

Yes

Head type

Square head

Head details

0 - not applicable

Drive type

Outer square

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

0 - not applicable

Design

0 - not applicable

Product class

A

Area of application

0 - not applicable

Regulated area

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information