Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Square head spacer piece For MTH support clips

Spacer for MTH support clip, steel
SPCEPCE-SQUAR-MTH-H5MM-(ZN)-M16

Art.-no. 0485000052
EAN 4053479553788
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
For Nova Grip support clips. Galvanized steel (S235).

For equalising different flange thicknesses, up to three spacer discs with a total thickness of max. 15 mm can be additionally placed between the support clips and connecting plates.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M16

Internal diameter (d1)

18 mm

Length (l1)

44 mm

Width (b1)

55 mm

Thickness (h1)

5 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information