Square head spacer piece For MTH support clips
Spacer for MTH support clip, steel
SPCEPCE-SQUAR-MTH-H5MM-(ZN)-M10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For equalising different flange thicknesses, up to three spacer discs with a total thickness of max. 15 mm can be additionally placed between the support clips and connecting plates.
![]() | |
Suitable for screw | M10 |
Internal diameter (d1) | 11 mm |
Length (l1) | 36 mm |
Width (b1) | 41 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt