Square file DIN 7261, shape D
Square file type D
WRKSHPFILE-SQUARE-H3-L150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
Datasheets(X)
![]() | |
File blade length (L) | 150 mm |
Width (B) | 6 mm |
File cut | 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!