Square cable opening, two-part
Cable opening square, ABS
AY-CABLEOUTLET-DESK-WHITE-92X92
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With spring-mounted, rotating section in the cover
Attractive uniform appearance when closed
Datasheets(X)
Material | ABS |
Diameter | 80 mm |
Colour | Pure white RAL 9010 |
Width | 92 mm |
Length | 92 mm |
Product weight (per item) | 42.020 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!