Spyhole, type C With crystalline lens
Door spyhole with crystalline lens, type C
DRSPYHLE-C-200-FLP-VN/MAT-BO14-(35-55MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Wide-angle effect
Enables view of virtually all areas in front of the door
Field of vision: 200° with cover
Drilling diameter: 14 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For door thicknesses from 35 to 70 mm
- Can be used for all common interior doors
- Can be extended by approx. 4–17 mm
Material | Brass |
Suitable for min./max. door thickness | 35-55 mm |
Surface | Nickel plated |
Gloss level | Matt |
Field of vision | 200 Degree |
Suitable for hole diameter | 14 mm |
Diameter | 27 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!