Spring nut, type 1 Flat design
Spring nut, type 1
SPGNUT-(A3A)-D2,0MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The elasticity of the spring nut ensures that the connection is resistant to vibrations.
- Rapid manual assembly
- Protects surfaces
- Reusable
Datasheets(X)
For easy fitting on flat bolts, shafts and axles.
Suitable for screw | Diameter 2.0 mm |
Length (L) | 15.00 mm |
Width (B) | 10.00 mm |
Material thickness (S) | 0.25 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 07129926320 |