Spring lock washer
DIN 137 bronze nickel-plated, shape A
WSH-SPG-DIN137-A-BRONZE-(E2J)-D6
Art.-no. 0435926
EAN 4046777630442
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 0.5 mm |
Material | Bronze |
Surface | Nickel plated |
Design | Domed |
DIN | 137 |
