Spring lock washer In accordance with DIN 127B
DIN 127 steel hot dip galvanized shape B
RG-SPG-DIN127-B-(HDG)-D10,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Only to be used for bolted connections ≤ class 5.8!
Datasheets(X)
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.1 mm |
Height (h1) | 4.4 mm |
Thickness (s1) | 2.2 mm |
Material | Spring steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |