Spring cover with break-proof springs
Spring cover
SPGCOV-(F.APPLPLG-FMO)-D70MM
Art.-no. 097502070
EAN 4011231902526
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Halogen- and silicone-free
Datasheets(X)
In connection with FM device boxes/FM device connection boxes and FM connection boxes
Diameter (Ø) | 82 mm |
Flame-retardant | 650°C |
Halogen-free | Yes |
Material | PS - Polystyrene |