Spring cotter pin with single loop. Zinc-plated steel, blue passivated
Steel zinc plated with single loop
SPGPIN-SNGLEYE-(ZN)-6X105
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For securing bolts, pipes, racks etc.
- Quick and easy fitting and removal
- Reusable
- Ends cut without any burrs
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 105 mm |
Internal diameter of ring (d2) | 30 mm |
Min./max. grip range (d3) | 34-45 mm |
Diameter of hole | 7 mm |
Other standard | WN 473 |
Material | Steel |
Surface | Zinc plated |
Design | With single eye |
RoHS-compliant | Yes |
