Spring cotter pin with double loop, zinc-plated steel
SPGPIN-DBEYE-(ZN)-8X130
Art.-no. 04738 3
EAN 4011231402385
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For securing bolts, pipes, rods etc.
- Simple and quick to fit and remove.
- Reusable.
- Clean-cut, burr-free ends.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 130 mm |
Internal diameter of ring (d2) | 30 mm |
Min./max. grip range (d3) | 45-56 mm |
Diameter of hole | 9.0 mm |
Other standard | WN 473 |
Material | Steel |
Surface | Zinc plated |
Design | With double eye |
RoHS-compliant | Yes |
