Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spring cotter pin With single loop. Zinc-plated steel, blue passivated

Steel zinc plated with single loop
SPGPIN-SNGLEYE-(ZN)-2X50

Art.-no. 04732 1
EAN 4011231401951
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
  • For securing bolts, pipes, racks etc.

  • Quick and easy fitting and removal

  • Reusable

  • Ends cut without any burrs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

50 mm

Internal diameter of ring (d2)

10 mm

Min./max. grip range (d3)

9-11 mm

Diameter of hole

2.5 mm

Other standard

WN 473

Material

Steel

Surface

Zinc plated

Design

With single eye

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information