Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spring cotter pin With double loop, zinc-plated steel

Steel zinc plated with double loop
SPGPIN-DBEYE-(ZN)-5X92

Art.-no. 04735 3
EAN 4011231402200
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
  • For securing bolts, pipes, racks etc.

  • Quick and easy fitting and removal

  • Reusable

  • Ends cut without any burrs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

92 mm

Internal diameter of ring (d2)

30 mm

Min./max. grip range (d3)

26-34 mm

Diameter of hole

6 mm

Other standard

WN 473

Material

Steel

Surface

Zinc plated

Design

With double eye

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information