Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spring cotter pin A2 stainless steel

A2 stainless steel with single loop
SPGPIN-MP-FORD

Art.-no. 050030771
EAN 4047376891159
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
A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.2 mm

Length (l1)

20 mm

Internal diameter of ring (d2)

3.2 mm

Material

Stainless steel

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information