Spring clamp set with 3 different sizes
Spring clamp set with 2C handle
SPGCLMP-SET-PLA-2K-12PCS
Art.-no. 0714661800
EAN 4068362391439
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for fixing or gluing components
- Set includes 3 sizes, 4 pieces each: size 1 = 90 x 55 x 23 mm, size 2 = 120 x 75 x 30 mm, size 3 = 170 x 110 x 40 mm
- Ergonomic 2-component handle for comfortable handling and a secure grip
- Movable clamping jaws ensure optimal grip on the workpiece
- V-shaped cross groove on the clamping jaws ensures secure fixing of round materials
- Stability and durability due to high-quality material and solid workmanship
- Reliable fixing in a wide range of applications due to high clamping force
- Robust design for long-term use
Product information
Datasheets(X)
Application area
- Versatile use in a variety of trades
- Particularly suitable for precise work in wood processing, furniture construction, model making and various DIY projects
Size | 1. 2. 3 |
Number of pieces in assortment/set | 12 PCS |
Colour | Red, Black |
Material | PA 6 - Polyamide |
Product weight (per item) | 4000.000 g |