Spring clamp For door closer with slide rail
Fixation for door closer with slide bar
AY-FIXATION-ADJUSTALE-DRCLSR-SLIDEBAR
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148307.jpg)
Register now and access more than 125,000 products
- The hold open device can be installed retrospectively in the existing slide rail and holds the door in the required position
The use of a spring clamp is not permitted for fire and smoke protection doors
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 601 |
Material | Aluminium, steel |
Surface | Plain |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting |
Holding force adjustable | Yes |
Suitable for min./max. door closer size | 2-5 |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |