Spring band clamp pliers
SBACLMPPLRS-W12/15-(D13-54)-L290MM
Art.-no. 0714577116
EAN 4068362312106
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Precise work through fine mechanical interlock at a microscopic scale that enables metered opening of the hose clamps and prevents overstretching
- Safety jaws prevent the clamp from shearing during installation and removal
- 360° rotating clamping jaws for use in hard-to-reach areas
- Ergonomic two-component handles with a lever combination of 1 to 3 for convenient and controlled opening of even strong clamps
- The locking mechanism holds the clamp in the open position without the application of force
- Extra-long design for convenient pre-tensioning of clamps
- Compatible with Norma and Mubea clamps including self-locking, FBS space-saving and FBS standard clamps
- Made from special steel with PVC handle covers for durability and comfort
Datasheets(X)
Ideal for safe and easy fitting and detaching of spring band clamps in the automotive industry, mechanical engineering and for maintenance work on hose connections.
Length (L) | 290 mm |
Min./max. clamp diameter (D) | 13-54 mm |
Clamp width | 12, 15 |
Number of pieces in assortment/set | 1 PCS |