Spring band clamp DIN 3021, shape B with handy clip, W.TEC
DIN 3021 shape B with handy clip W.TEC
SBCL-DIN3021-B-CLIP-51CRV4-(FLZ)-D22X12
Art.-no. 054992322
EAN 4064154350455
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High degree of flexibility
Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.
Constant, even clamping force
Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.
Easy, quick and reliable assembly
Assembly time reduced even further thanks to the use of spring band clamps with handy clip.
No maintenance required
No subsequent re-tightening of the connection required.
Environmentally friendly surface protection
- Complies with the End of Life Vehicle Directive.
- Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.
Can be reused
Spring force does not diminish when used several times
Datasheets(X)
Nominal diameter | 22 mm |
Min./max. working range | 21.3-23.6 mm |
Width of band | 12 mm |
Material thickness | 1.3 mm |
Min. spring force | 200 N |
Standards | DIN 3021 |
DIN | 3021 |
Material | Spring steel |
Surface | Flake zinc |
Colour | Black |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | B |