Spring For zinc balancing weight, BMW aluminium rims
Spring for zinc balancing weight type 74-1
BAW-HOLDSPRING-BMW-COAT-ALUWHEEL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For BMW vehicles with aluminium wheels
Weight of balance weight | 3.4 g |
Material | Spring steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Product weight (per item) | 3.441 g |