Spring For type 74-3 zinc balancing weight
Spring for zinc balancing weight type 74-3
BAW-HOLDSPRING-VW-COAT-STEELWHEEL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Franken comparison no.: 74-3
Datasheets(X)
For VW vehicles with steel wheels
Weight of balance weight | 3.8 g |
Material | Spring steel |
Surface | Powder-coated |
Suitable for rim type | Steel |
Length | 19.8 mm |
Width | 15.85 mm |
Height | 12.00 mm |
Product weight (per item) | 3.800 g |