Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Spray filler VAKU 10

Spray filler, VAKU 10
SPRFILR-(VAKU 10)-HARDENER-1000ML

Art.-no. 089260101
EAN 4053479276250
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
Sprayable polyester thick-film filler for a perfect surface finish

For filling pores, uneven areas and sanding grooves during filling work on large areas


Excellent preparation for finishing work



High solids content


Quick and even filling of uneven surfaces



Quick drying


Ensures fast further processing that will save you time (sanding, filling and applying top coat)



Easy to sand


  • User-friendly

  • Simplifies further processing of the filler


Temperature-resistant to 80°C



Maximum permissible VOC content of VAKU 10:


  • 250 g/l of product category 2(b)

  • Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 99 g/l
Notice

Not suitable for zinc-plated surfaces. Maximum permissible VOC content of VAKU 10: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 99 g/l

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Certificates/ Documents

 | 

 | 

Application area
  • Auto/cargo: In vehicle construction and in vehicle repair for compensating large areas of filling work

  • Vintage car restoration

  • Metal: In machine construction for compensating blowholes and welding spots

  • Wood: Surface preparation for applying high-gloss top coats on MDF, particle board, wood core plywood, door leaves, furniture etc. Not suitable for oily woods
Instructions

The surface must be clean, dry and free from grease
Sand surfaces
Due to water sensitivity, polyester material should only be sanded when dry where possible. To exclude possible complaints, always ensure the correct dosing ratio between filler and hardener. Dosage: 5% hardener Pot life: 30 minutes at 20°C Drying time: 20-30 minutes at 60°C Sandpaper: P120-280, wet only once completely dry

Chemical basis

Polyester resin

Contents

950 ml

Colour

Grey

Included in delivery

50 ml hardener

Working life

30 min

Conditions for working life

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Conditions for drying time

at 60°C

Max. processing temperature

80 °C

Max. VOC concentration

99 g/l

Max. permissible VOC concentration

250 g/l

Conditions for VOC concentration

ChemVOCFarb

Conditions for permissible VOC concentration

Product category 2(b)

Max. temperature resistance of the hardened material

80 °C

Hardener content

5 %

Shelf life from production

12 Month

Required accessories

Sandpaper Useit, art. no. 0581 3...

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P180-D50MM

ZEBRA
The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sandpaper strip Useit® Superpad vehicle

DSPAP-USEIT-P-CAR-P40-70X120MM

ZEBRA
The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sandpaper roll Useit® Superpad vehicle

DSPAP-USEIT-P-CAR-P40-ROLLE-W115MM-L18M

ZEBRA
The perforated sanding roll for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Paint spray gun polyester filler gun AP P For highly viscous materials for filling

PNTSPRGUN-POLYESTERFILLER-(AP-P)

x 1 pcs
Thick-film primer filler

FILR-HIGHSOLID-400ML

Corrosion protection with excellent filling and coverage for metallic surfaces.
Filter screen With colour code for simple visual identification of mesh size

STRNR-NYLONTISSUE-260MY

With colour-coded system for simple visual identification of mesh size.
x 250 pcs
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
Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information