Spray extraction device SEG 10-2
Spray extraction device SEG 10-2
SPREXTRACTIONDEV-EL-(SEG10-2)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very good back suction result
As cleaning results in an extremely low amount of residual moisture, cleaned upholstery and carpets can be used again quickly.
Ideal for cleaning upholstery and car interiors
Compact, space-saving design
Continuous checking procedure and back suction performance
Large, transparent cover
Easy and straightforward transport
Practical carry handle and holders for cable and nozzle
The hand nozzle should be guided horizontal to the floor to achieve proper suction.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For the hotel and catering trade, cleaning services and vehicle refurbishers. Primarily for cleaning upholstery, but also suitable for removing spots on small areas of carpet. In conjunction with the optional floor nozzle (art. no. 0701111005), can be used even on larger surfaces.
Nominal voltage | 230 V/AC |
Motor output | 1380 W |
Flow capacity | 1 l/min |
Underpressure | 230 mbar |
Fresh water tank | 8 l |
Dirty water tank | 7 l |
Max. cleaning solution | 50 °C |
Length | 575 mm |
Width | 330 mm |
Height | 445 mm |
Sound-pressure level | 71 dB |
Weight of machine | 9.8 kg |
Cable length | 7.5 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!